Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

Burgundy PU Leather Portable Massage Table w/Free Carry Case Chair Bed Spa Facial

Item #: WBM1347668

Sold By: Factory Direct Wholesale

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $99.99

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Do not get fool by the low price of this great massage table, the price is low, but the quality is high. This massage table is not only a great bargain during this sluggish economy, but also comes complete with all functional components. The frame is made of birch to ensure professional strength with a weight limit of 450LB. This table is easy to fold and unfold and comes with a free carry case. The upholstery is comprised of two-inch thick high density small-cell foam padding and oil & water-proof PU leather, not cheap PVC used by others. This table is ideal for students, new practitioners, home users and anyone who wants to have a great massage table with limited budget. Importantly, this best deal table comes equipped with numerous free accessories such as Free Adjustable Headrest Free Face Pillow Free Hanging Arm shelf Free One Pair Of Hand Rest Free Deluxe Carrying Case Fast Shipping to 48 states This Table is in stock

Product Features

  • 2 Thick Padding with Birch Hardwood Construction
  • Free Premium Carry Case
  • Removable and Adjustable Face Cradle
  • Table Dimensions: 72 Long (without face cradle) × 27 Wide
  • Adjustable Height: 26 to 36
  • 450lb Capacity

Product Specifications

  • WEIGHT LBS37
  • MANUFACTURERS PART NUMBERMT-U1-Burgundy
  • WEIGHT CAPACITY450 LBS
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.