Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 3' Type 1A Fiberglass Podium Ladder - PD6203

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Werner 3' Type 1A Fiberglass Podium Ladder - PD6203

Item #: WB640771

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $305.25 Save up to 64%
Price: $ 109.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Werner® 3' Type 1A Fiberglass Podium Ladder - PD6203

The PD6203 Podium Ladder is ideal for working at fixed heights and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground and 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed EDGE360™ gives the bottom of the ladder protection from every angle with integrated rail shield, EDGE bracing and over-sized foot pads. 3' platform height.

Product Specifications

    • CAPACITY LBS300
    • COLOR FINISHOrange/Yellow
    • BRANDWerner®
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERPD6203
    • PLATFORM HEIGHT FEET3
    • QUANTITY STEPS3
    • TYPE1A
    • WEIGHT LBS23
    • OVERALL HEIGHT6'
    • LADDER TYPEStep Ladder
    • HEIGHT TO TOP STEP/PLATFORM RANGE36"-47"
    • CERTIFICATIONSOSHA and ANSI
    • RUNG SIZE3"
    • DESCRIPTIONPodium Ladder
    • HEIGHT TO TOP STEP/PLATFORM36"
    • PLATFORM SIZE2.2 Sq. Ft.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Works great

I bought two ladders for my detail department they use them to wash the tops of tall vehicles vans, pick-ups. The fiberglass won't rust they work great.

See more favorable reviews

The most critical review

  • Customer Rating

Works great

I bought two ladders for my detail department they use them to wash the tops of tall vehicles vans, pick-ups. The fiberglass won't rust they work great.

See more critical reviews

Sort by: 

5 Results

Works great

Your review: I bought two ladders for my detail department they use them to wash the tops of tall vehicles vans, pick-ups. The fiberglass won't rust they work great.

Is this review helpful?

Feel safe on this ladder

Your review: I have balance difficulty and feel safe on this ladder.

Pros: Has a nice big platform to stand on. Like the srap around safety feature at the top.

Cons: Wish it came with paint tray holder

Is this review helpful?

Very good, says what it is

Your review: I am retired from the commercial painting profession and have used ladders most of my life. This Podium Ladder is super strong and still light weight. I like the upper extension for extra hand grip and body support

Pros: Very sturdy, light weight (for fiberglass), feels very stable while in use and has strong work platform that is easy on the feet

Cons: Can't find any

Is this review helpful?

3' Podium Ladder

Your review: Excellent product! Stable large standing area, much more comfortable on feet for extended work periods on ladder. The work bucket accessory secures well and does not come loose, even when moving ladder with materials in bucket.

Pros: Strong and stable; 300# rating makes it safe for worker and tools.

Cons: None to-date

Is this review helpful?

Great ladder!

Your review: It is great not to have to lean into the runs to use both hands.

Pros: Wide working area. I added to snap-on tool caddie which is great.

Cons: Make sure your you get the right height for your work area. I originally bought the 4' model. I am 6' so with 9' ceilings I had a problem.

Is this review helpful?

Sort by: 

5 Results

There are 5 questions and 1 answers for this product.

Sort by: 

5 Results

Is there a safety guide available for this ladder?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

5 Results