Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

THeraHoney Gel Honey Dressing .5 Oz. Tube, Each

Item #: WBM1352368

Sold By: Med-Vet International

Ships in 2 - 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7.55
$10.00 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Active Manuka gel is ideal for difficult to dress wounds.Indicated for use on wounds with no drainage to moderate drainage. Manuka honey is derived from the pollen and nectar of the Leptospermum scoparium plant in New Zealand. The honey comb is used only one time, and once harvested, the honey is carefully filtered, irradiated and tested in a laboratory.High sugar levels (87%) in TheraHoney result in osmotic pressure that help promote autolytic debridement of necrotic tissue, a moist wound healing environment, and helps rapidly reduce wound odor.Recommended for use on partial and full-thickness wounds, leg ulcers, pressure ulcers, 1st and 2nd degree burns, diabetic foot ulcers, surgical wounds and trauma wounds under the supervision of a healthcare professional, and minor abrasions, lacerations, minor cuts, minor scalds and burns. .5 Oz. Tube 10/Box

Product Features

  • Promotes Autolytic Debridement
  • Maintains Moist Wound Healing Environment
  • Rapidly Reduces Wound Odor
  • Good for Ulcers
  • Burns
  • Lacerations
  • Cuts & Scalds

Product Specifications

  • MANUFACTURERS PART NUMBERMNK0005H

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.