Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pedestal Stand for Bench Grinders, 9-3/4" Square Mounting Surface
See all 13 items in product family

Pedestal Stand for Bench Grinders, 9-3/4" Square Mounting Surface

Item #: WB534244

Sold By: globalindustrial.com

On or around 02/21/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $71.95

Frequently Purchased Together

Product Information
Product Q&A
Pedestal Stand for Bench Grinders, 9-3/4" Square Mounting Surface

Features:
  • Pedestal stand for 6-inches, 8-inches and 10-inches bench grinder
  • Coolant tank and adjustable tool tray
  • Overall height: 34-inches
  • Base measures 9-3/4" length by 9-3/4" width
Mounting hardware not included. Coolant tank and adjustable tool tray not included.

Product Specifications

    • WIDTH INCHES9-3/4
    • FOR USE WITH6" - 10" Bench Grinders
    • MANUFACTURERS PART NUMBER534244
    • HEIGHT INCHES34
    • BRANDImport
    • DESCRIPTIONPedestal Stand
    • LENGTH INCHES9-3/4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.