Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA, 1207, Mattress Ezbunk, 30" x 75" x 1 1/2" Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

Cortech USA, 1207, Mattress Ezbunk, 30" x 75" x 1 1/2" Pkg Qty 1

Item #: WBM1372375

Sold By: Cortech USA

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $95.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cortech USA, 1207, Mattress Ezbunk, 30 x 75 x 1 1/2

The EZ BunkMattress is designed to be used with the EZ Bunk but can be used with other beds or as a mattress that is easy to transport.


  • Correctional Grade
  • Heavy Duty Vinyl Cover Sealed on the inside on 3 sides
  • Cross Stitching makes it difficult to tamper with
  • Application & Uses: Temporary Sleeping surface, jails, shelters, red cross, FEMA.

Product Specifications

    • BRANDCortech USA

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.