Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA - 7601BN - Endurance Bed - Brown

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Cortech USA - 7601BN - Endurance Bed - Brown

Item #: WBM1372378

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,011.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cortech USA 7601BN, Endurance Bed, Brown

The Endurance Bed is part of our Endurance Furniture Series. The Endurance Bed has a one piece rotationally molded design for increased strength and durability. The Bed has molded in side slots that fit our Barracuda Box or can be used for any additional property storage. The Endurance Bed can also be reverse-mounted to the wall to conceal the property storage slots. The Bed can be bolted to the floor via concealed pilot holes, and will also pass the Cal 133 Burn Test. The Endurance Series is capable of fully furnishing bedrooms for intense use facilities. The Endurance Bed is ideal for use as Behavioral Health Furniture, Correctional Facility Furniture, Detention Furniture, and Mental Health Furniture. The Endurance Furniture Series is also a perfect fit for Residential Institutions, Public Safety Facilities and any intense or high abuse application.

Product Specifications

    • BRANDCortech USA
    • COLOR FINISHBrown
    • MANUFACTURER PART NUMBER7601BN
    • PACKAGE QUANTITY1
    • TYPEBed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!