Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA - 7603GN - Endurance Night Table - Green

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Cortech USA - 7603GN - Endurance Night Table - Green

Item #: WBM1372384

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 290.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cortech USA 7602GN, Endurance Night Table, Green, Fr

Cortech USA 7602GN, Endurance Night Table, Green, Fr



Product Features

  • Cylinder displacement 45.7 cc
  • Weight (excl. cutting equipment) 10.8 lbs
  • Recommended bar length
  • min-max 13-20

Product Specifications

    • BRANDCortech USA
    • COLOR FINISHGreen
    • MANUFACTURER PART NUMBER7602GN
    • PACKAGE QUANTITY1
    • TYPESide Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!