Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA, C452575P, Standard Correc. Mattress Blue, 4.5" x 25" x 75", W/Integrated Pillows 1/Pack

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Cortech USA, C452575P, Standard Correc. Mattress Blue, 4.5" x 25" x 75", W/Integrated Pillows 1/Pack

Item #: WBM1372391

Sold By: Cortech USA

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $135.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cortech USA, C452575P, Standard Correc. l Mattress Blue, 4.5 x 25 x 75, W/Integrated Pillows

The Original Sealed Seam Mattress- 100% sealed seams, Integrated Pillow(s), High performance cover will not crack, Meets all Federal flammability requirements, Locks out bed bugs and bodily fluids, Custom sizes available, Clean with bleach solution or hospital-grade disinfectants

Features:

  • The Original Sealed Seam Mattress- 100% sealed seams
  • Integrated Pillow(s)
  • High performance cover will not crack
  • Meets all Federal flammability requirements
  • Locks out bed bugs and bodily fluids
  • Custom sizes available
  • Clean with bleach solution or hospital-grade disinfectants.
  • Application & Uses: camps, shelters, halfway homes, jails, juvenile facilities. Any location that has multiple people using the same item.

Product Specifications

    • BRANDCortech USA
    • MANUFACTURER PART NUMBERC452575P
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed