Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA - C453575P - Standard Correctional Tech Mattress - Blue - 4.5" x 35" x 75" with Pillows

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Cortech USA - C453575P - Standard Correctional Tech Mattress - Blue - 4.5" x 35" x 75" with Pillows

Item #: WBM1372393

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 189.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cortech USA C453575P, Standard Correc. l Mattress, Blue, 4.5 x 35 x 75, W/Integrated Pillows

The Original Sealed Seam Mattress- 100% sealed seams, Integrated Pillow(s), High performance cover will not crack, Meets all Federal flammability requirements, Locks out bed bugs and bodily fluids, Custom sizes available, Clean with bleach solution or hospital-grade disinfectants

Features:

  • The Original Sealed Seam Mattress- 100% sealed seams
  • Integrated Pillow(s)
  • High performance cover will not crack
  • Meets all Federal flammability requirements
  • Locks out bed bugs and bodily fluids
  • Custom sizes available
  • Clean with bleach solution or hospital-grade disinfectants.
  • Application & Uses: camps, shelters, halfway homes, jails, juvenile facilities. Any location that has multiple people using the same item.


Product Features

  • Cylinder displacement 45.7 cc
  • Weight (excl. cutting equipment) 10.8 lbs
  • Recommended bar length
  • min-max 13-20

Product Specifications

    • BRANDCortech USA
    • COLOR FINISHBlue
    • MANUFACTURER PART NUMBERC453575P
    • PACKAGE QUANTITY1
    • TYPEMattress

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!