Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA - CLR452575P - Clear Vinyl Correctional Tech Mattress - 4.5" x 25" x 75" with Pillow

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Cortech USA - CLR452575P - Clear Vinyl Correctional Tech Mattress - 4.5" x 25" x 75" with Pillow

Item #: WBM1372394

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 92.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cortech USA CLR452575P, Clear Vinyl Correc. l Mattress, 4.5 x 25 x 75, W/Integrated Pillow

Clear Vinyl cover with rip stop material and densified batting core. Pillow is integrated into the mattress

Clear Vinyl cover with rip stop material and densified batting core. Pillow is integrated into the mattress. Application & Uses: camps, halfway homes, jails, juvenile facilities. Any location that has multiple people using the same item.



Product Specifications

    • BRANDCortech USA
    • COLOR FINISHClear
    • MANUFACTURER PART NUMBERCLR452575P
    • PACKAGE QUANTITY1
    • TYPEMattress

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!