Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA - MEM603980 - Integrated Memory Foam Topper Pincle - 6" x 39" x 80"

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Cortech USA - MEM603980 - Integrated Memory Foam Topper Pincle - 6" x 39" x 80"

Item #: WBM1372398

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 485.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cortech USA MEM603980, Integrated Memory Foam Topper Pinnacle, 6 x 39 x 80

100% sealed seams, Single density solid foam core recommended for up to 250lbs, Integrated Pillow(s) optional, High performance cover will not crack, Meets all Federal flammability requirements, Locks out bed bugs and bodily fluids, Custom sizes available, Solid foam with integrated memory foam topper recommended for up to 250lbs, High performance cover will not crack, Meets all Federal flammability requirements, Locks out bed bugs and bodily fluids, Custom sizes available, Clean with bleach solution or hospital-grade disinfectants, Ideal for firehouses, camps or other areas where beds are shared.

Features:

  • 100% sealed seam mattress
  • Ballistic material integrated for greater rip-stop
  • Integrated pillow(s)
  • High performance cover will not crack
  • Meets all Federal flammability requirements
  • Locks out bed bugs and bodily fluids
  • Custom sizes available
  • Clean with bleach solution or hospital-grade disinfectants.
  • Application & Uses: camps, shelters, halfway homes, jails, juvenile facilities. Any location that has multiple people using the same item


Product Features

  • Cylinder displacement 45.7 cc
  • Weight (excl. cutting equipment) 10.8 lbs
  • Recommended bar length
  • min-max 13-20

Product Specifications

    • BRANDCortech USA
    • MANUFACTURER PART NUMBERMEM603980
    • PACKAGE QUANTITY1
    • TYPEMattress

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed