Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
D&D PowerDrive V-Belt, B119, 122"L
See all 283 items in product family

D&D PowerDrive V-Belt, B119, 122"L

Item #: WBM1381753

Sold By: OffRoad Belts LLC

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $15.46
$6.21 Shipping
Product Information
Product Q&A
D&D PowerDrive V-Belt, B119, 122L

Wear resistant fabric cover extends the life of the belt. Low stretch tension cord allows for maximum flexibility.

Product Specifications

    • BELT NUMBERB119
    • NOMINAL OUTSIDE LENGTH INCHES122
    • BELT STYLESmooth
    • TOP WIDTH INCHES5/8
    • BRANDD&D PowerDrive
    • TEMP. RANGEMeets RMA oil and heat standards and static conductivity requirements
    • CONSTRUCTIONPolyester Cord
    • COLORBlack
    • INDUSTRY STANDARDB119
    • LENGTH122in
    • PACKAGE QTY1
    • RESISTSHeat & Oil
    • WIDTH INCHES5/8
    • SERIESB
    • MANUFACTURERS PART #B119

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.