Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 500-197-30 Digimatic Digital Caliper

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Mitutoyo 500-197-30 Digimatic Digital Caliper

Item #: WB534254

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $224.00 Save up to 11%
Price: $ 199.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Mitutoyo 500-197-30 Digimatic Digital Caliper

  • Hardened stainless steel construction with 4 way measurement, OD, ID, depth, step
  • 20,000 Hour battery life under normal conditions
  • Inch/Metric
  • Zero/ABS Key
  • Supplied in fitted plastic case

Product Specifications

    • STYLEEncoder Technology
    • ACCURACY INCH.001
    • MANUFACTURERS PART NUMBER500-197-30
    • RANGE0-8"/0-200mm
    • TYPECaliper
    • RESOLUTION.0005"/.01mm
    • CASE CONSTRUCTIONPlastic
    • DATA OUTPUTNo
    • ROD DIAMETERRectangular
    • MECHANICAL OR DIGITALDigimatic
    • MINIMUM SIZE0 In
    • MAXIMUM SIZE8 In
    • ACCURACY - METRIC.03
    • IP RATINGNone
    • RESOLUTION OR GRADUATION - INCH.0005
    • RESOLUTION OR GRADUATION - METRIC.01
    • OUTSIDE DIAMETER CONTACT POINT MATERIALStainless Steel
    • INSIDE DIAMETER CONTACT POINT MATERIAL Stainless Steel
    • DEPTH ROD SHAPERectangular
    • PART NUMBER CROSS REFERENCE500-197-20, C500-197-20, C500-197-30
    • BRANDMitutoyo
    • DESCRIPTIONDigimatic Caliper W/O SPC Output

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How deep are the stainless steel jaws?

Question Asked By: Juel , October 24, 2014

+ View 1 Answer

Answer This Question

does this come with a Certificate of Traceablility for NIST?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result