Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RAB STL360HBW Flood Lights

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

RAB STL360HBW Flood Lights

Item #: WB423183

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $89.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
RAB STL360HBW Super Stealth 360 Sensor W/HB101 Bullet Floods

RAB Lighting STL360HBW Super Stealth 360 sensor with HB101 bullet-shaped floodlights uses two 150W PAR38 lamps (not included). It accepts 120V input power and has a white cast aluminum housing that is lightweight and corrosion-resistant. This sensor has 360 degrees of view detection downward and 180 degrees of view detection outward for full coverage. The time delay can be set from 5 seconds to 12 minutes. It has three LEDs for continual scanning, surge protection up to 6,000V, and a protected manual override with auto reset. The circuits are fully shielded for maximum radio frequency immunity and can be wired in parallel with other sets. This sensor with floodlights is suitable as part of a commercial, industrial, or residential lighting solution.

Product Specifications

    • AVG. LIFE HOURS-
    • BRANDRAB Lighting
    • CRI-
    • LUMENS-
    • TYPEIndustrial, Office, Hospitality
    • VOLTS120
    • WIDTH INCHES15.5"
    • CERTIFICATIONSUL, CUL, DLC and Dark Sky
    • MANUFACTURERS PART NUMBERSTL360HBW
    • VOLTAGE120
    • COLOR TEMPERATURE-
    • HEIGHT INCHES10"
    • ASSEMBLYAssembled
    • CONSTRUCTIONDie Cast Aluminum
    • WARRANTY5 Years
    • BEAM ANGLE--
    • WEIGHT LBS4.6 lbs
    • DEPTH INCHES5 5/8"
    • WATTAGE150
    • LAMPNot Included
    • COLOR FINISHWhite
Have A Question About This Product?
1 Question | 1 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.