Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Killarney Metals 118651 Forklift Drip Pan 36x36x2, Galvanized

Rollover image to zoom in

Click image to enlarge

Killarney Metals 118651 Forklift Drip Pan 36x36x2, Galvanized

Item #: WBM1400739

Sold By: Killarney Metals

Ships in 14 - 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $318.12
$28.29 Shipping

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Killarney Metals - 118651

Forklift Metal Drum Spill Pallets - 36" x 36" - 18 gauge Galvanized Steel.

Product Features

  • Hemmed Edges
  • Fully Welded Corners
  • Guaranteed Not To Leak

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • DEPTH INCHES2
    • HEIGHT INCHES2
    • CAPACITY GALLONS5
    • COLOR FINISHGalvanized
    • BRANDKillarney Metals
    • CONSTRUCTIONMetal Fabrication
    • DESCRIPTIONKillarney Metals, 118651, Fork Lift Drip Pan 36 x 36 x 2 Galvanized
    • MANUFACTURERS PART NUMBER118651
    • PACKAGE QUANTITY1
    • TYPEForklift Drip Pan
    • PRODUCT TYPEPan
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.