Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silicon Carbide Abrasive Nylon Tufted Disc Brush 12" Diameter 80 Grit

Silicon Carbide Abrasive Nylon Tufted Disc Brush 12" Diameter 80 Grit

Item #: WBM1428629

Sold By: Tanis Industrial and Specialty Brushes

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $221.72
$24.95 Shipping

Frequently Purchased Together

Product Information
Product Q&A
Silicon Carbide Abrasive Nylon Tufted Disc Brush 12 Diameter 80 Grit

The composite molded construction creates a tough, high productivity brush tool.

Product Features

  • Tufted configuration is designed for light-to-medium abrasive action applications.

Product Specifications

    • APPLICATIONDeburring; blending grind marks; improving surface finishes
    • BRANDTanis
    • PACKAGE QUANTITY1
    • BRUSH DIA. INCHES12
    • BRISTLE DIA. INCHES0.045
    • MAX RPM700
    • ARBOR SIZE INCHES7/8
    • TRIM LENGTH INCHES1-1/2
    • MASTER PACK QUANTITY1
    • ARBOR SIZE7/8
    • DIAMETER INCHES12
    • GRIT80
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.