Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CeramiX® Dbl Stem, SingleSpiral W/Cut Off End Brush 1/4" Brush Diam 220 Grit .022 Filament Diam - Pkg Qty 12

CeramiX® Dbl Stem, SingleSpiral W/Cut Off End Brush 1/4" Brush Diam 220 Grit .022 Filament Diam - Pkg Qty 12

Item #: WBM1428813

Sold By: Tanis Industrial and Specialty Brushes

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.35 each

Sold in packages of 12

Price: $148.20
$35.95 Shipping
Product Information
Product Q&A
CeramiX® Dbl Stem, SingleSpiral W/Cut Off End Brush 1/4 Brush Diam 220 Grit .022 Filament Diam

Twisted Tube Brush

Product Features

  • Can be used in wet or dry application for metallic or non-metallic parts

Product Specifications

    • LENGTH5
    • APPLICATIONSuited for cleaning and cutting action in a variety of applications
    • BRANDTanis
    • PACKAGE QUANTITY12
    • BRUSH DIA. INCHES1/4
    • BRISTLE DIA. INCHES1/4
    • DIAMETER INCHES1/4
    • OVERALL LENGTH5
    • TRIM LENGTH INCHES2
    • MASTER PACK QUANTITY12
    • STEM DIA. INCHES1/8
    • GRIT220
    • MAX RPM0.022
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.