Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silicon Carbide Single Stem, Single Spiral With Continuous End Brush 3/4" Brush Diameter 180 Grit - Pkg Qty 12

Silicon Carbide Single Stem, Single Spiral With Continuous End Brush 3/4" Brush Diameter 180 Grit - Pkg Qty 12

Item #: WBM1429148

Sold By: Tanis Industrial and Specialty Brushes

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.75 each

Sold in packages of 12

Price: $153.00
$13.95 Shipping
Product Information
Product Q&A
Silicon Carbide Single Stem, Single Spiral With Continuous End Brush 3/4 Brush Diameter 180 Grit

Twisted Brush Collet Ready

Product Features

  • Fitted with solid galvanized steel shank for ease of use in CNC machine tools, drill presses and manual machine tools.

Product Specifications

    • LENGTH8
    • APPLICATIONFinishing applications; tubular component parts and drilled and tapered holes
    • BRANDTanis
    • PACKAGE QUANTITY12
    • GRIT180
    • TRIM LENGTH INCHES2
    • OVERALL LENGTH8
    • BRUSH DIA. INCHES7/8
    • BRISTLE DIA. INCHES4/8
    • MAX RPM0.035
    • MASTER PACK QUANTITY12
    • STEM DIA. INCHES1/4
    • DIAMETER INCHES7/8
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.