Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silicon Carbide Narrow Face Wheel Brush 5" 120 Grit .022 Filament Diameter 1/4 Face - Pkg Qty 5

Silicon Carbide Narrow Face Wheel Brush 5" 120 Grit .022 Filament Diameter 1/4 Face - Pkg Qty 5

Item #: WBM1429157

Sold By: Tanis Industrial and Specialty Brushes

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$61.55 each

Sold in packages of 5

Price: $307.75
$99.95 Shipping
Product Information
Product Q&A
Silicon Carbide Narrow Face Wheel Brush 5 120 Grit .022 Filament Diameter 1/4 Face

Silicon carbide abrasive nylon wheel brushes are made using nylon filament impregnated with traditional grit. Silicon carbide is known for its durability and preferred for finishing ferrous metals.

Product Features

  • Consistent finish with controlled surface abrading action and less filament breakage than wire brushes.

Product Specifications

    • APPLICATIONDeburring; surface finishing; edge radiusing
    • BRANDTanis
    • PACKAGE QUANTITY5
    • FACE WIDTH INCHES0.25
    • BRUSH DIA. INCHES5
    • BRISTLE DIA. INCHES0.022
    • MAX RPM6000
    • ARBOR SIZE INCHES0.625
    • TRIM LENGTH INCHES1-1/2
    • GRIT120
    • ARBOR SIZE0.625
    • DIAMETER INCHES5
    • MASTER PACK QUANTITY5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.