Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Killarney Metals 147123 Ramp for Platform System

Killarney Metals 147123 Ramp for Platform System

Item #: WBM1441099

Sold By: Killarney Metals

Ships in 14 - 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $640.03
$45.54 Shipping

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Galvanized Steel Ramp 36x30 x 6.5 works with Galvanized Platform Pan SKU 147640

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES30
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES6.5
    • COLOR FINISHGalvanized
    • BRANDKillarney Metals
    • CONSTRUCTIONFabricated Steel
    • DESCRIPTIONRamp Accessory for platform containment system
    • MANUFACTURERS PART NUMBER147123
    • PACKAGE QUANTITY1
    • STYLERamp
    • TYPERamp
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.