Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BRAND NEW POLY STRING-TIE EXPANDABLE ENVELOPE IN Green-- 9" x 11"

Rollover image to zoom in

Click image to enlarge

BRAND NEW POLY STRING-TIE EXPANDABLE ENVELOPE IN Green-- 9" x 11"

Item #: WBM1443796

Sold By: Creative Shapes Etc.

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.69 Save: up to 65%
Price: $1.29
$8.95 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Accessories
BRAND NEW POLY STRING-TIE EXPANDABLE ENVELOPE IN Green-- 9 x 11Fun, Functional and AffordableExpands to 1, Holds up to 200 sheets

Product Features

  • Green
  • 9 x 11
  • Expands to 1 inch
  • Holds up to 200 sheets

Product Specifications

    • LENGTH INCHES9
    • DEPTH INCHES0.15
    • HEIGHT INCHES11
    • COLOR FINISHGreen
    • CONSTRUCTIONplastic
    • BRANDDoc it
    • DESCRIPTIONBRAND NEW POLY STRING-TIE EXPANDABLE ENVELOPE IN Green-- 9" x 11" Fun, Functional and Affordable Expands to 1, Holds up to 200 sheets
    • MANUFACTURERS PART NUMBERSE-4001
    • MATERIAL(S)plastic
    • PACKAGE QUANTITY1
    • STYLEString Tie
    • TYPEExpandable Envelopes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.