Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chicago Canvas Professional 10' x 10' Water Resistant Canvas Tarp, Olive Drab

Chicago Canvas Professional 10' x 10' Water Resistant Canvas Tarp, Olive Drab

Item #: WBM1443910

Sold By: Chicago Canvas & Supply

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $43.85
$16.00 Shipping
Product Information
Product Q&A
Chicago Canvas Professional 10' x 10' Water Resistant Canvas Tarp Olive Drab

Water & mildew resistant canvas tarpaulins protect and conceal equipment or machinery while eliminating condensation. Canvas tarps are water & mildew resistant, but breathable and strong. All tarps have triple-stitched hems and seams. Tarps have brass grommets spaced approximately every 2' on all sides. Notes: These canvas tarps are not recommended for car or boat covers, as the wax and dye in canvas tarps may rub off and stain car or boat exteriors. Canvas tarps are not for use as over-the-road trailer tarps or truck covers. Canvas tarps are not recommended for indoor use or for hanging as space dividers, sidewalls, tops or roofs for tents, canopies or building structures. All Cut Size tarps may finish 3-5% smaller after sewing.

Product Specifications

    • COLOROlive Drab
    • COLOR FINISHOlive Drab
    • BRANDChicago Canvas
    • CONSTRUCTIONCotton Duck Material
    • MANUFACTURERS PART NUMBEROD-1010
    • PACKAGE QUANTITY1
    • THICKNESS MIL20
    • WEIGHT LBS11.2
    • PRODUCT TYPECotton
    • FABRIC WT/SQUARE YARD16 Oz.
    • SIZE10 x 10
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.