Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SemperSheild Nitrile

Rollover image to zoom in

Click image to enlarge

SemperSheild Nitrile

Item #: WBM1457454

Sold By: DSEMEDICAL

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $99.00
$11.49 Shipping

Frequently Purchased Together

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
SemperShield - SSNF

SemperGuard Nitrile gloves are designed to provide superior fit, feel, and strength without the risk of latex allergens. Its textured fingertips ensure gripping capabilities in both wet and dry work environments. These gloves are ideal for automotive, food, laboratory, and pharmaceutical applications.

Product Features

  • Extra thickness and an extended cuff
  • Excellent chemical resistance
  • Tested for use with chemotherapy drugs
  • Manufactured without natural rubber
  • Powder-Free

Product Specifications

    • COLORBlue
    • BRANDSemperShield
    • DESCRIPTIONPowder-free 11.5" Nitrile Gloves
    • MANUFACTURERS PART NUMBERSSNF102
    • MATERIAL(S)Nitrile
    • PACKAGE QUANTITY500 Gloves
    • SIZES
    • THICKNESS MIL5.6
    • TYPEDisposable
    • GRIPTextured
    • GRADEIndustrial
    • CUFF LENGTH11.5 Inches
    • CUFF STYLEBeaded

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.