Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

AT-2400 Time Recorder with Free Time Cards and Card Holder

Item #: WBM1466412

Sold By: Allied Time USA

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $169.99
$14.00 Shipping
Product Information
Product Q&A
Pyramid AT-2400 Time Recorder

Simple employee time clock from Pyramid that can be set up in minutes and is affordable to any size business. It features top load time card feed to eliminate overprinting. Four column positions allow up to 4-punches daily. The clock has a large, easy-to-read digital display. Each Pyramid 2400 Time Recorder ships with a sample pack of 25 time cards and a free 10 capacity time card rack.

Product Features

  • Time clock records employee's time of punch on the exact date on the time card
  • Can be used for any pay cycle (weekly
  • bi-weekly
  • semi-monthly
  • monthly)
  • Top Load feature eliminates overprinting - simply drop in the card for punching
  • Selectable print format for hours (AM/PM or 0-23) and minutes (00-60 or 00-99)
  • Large easy to read LED display shows date and time
  • Perpetual calendar with leap years and automatic daylight savings time changes
  • Built-in battery protects time
  • date
  • and program settings when AC power is off
  • Compact design - clock can be wall or table mounted

Product Specifications

  • DESCRIPTIONEmployee Time Clock
  • BRANDPyramid
  • PACKAGE QUANTITY1
  • TYPETop Load - 4-Column Printer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.