Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gator Skin® W4794PU Softi Ball, 6", Purple

Rollover image to zoom in

Click image to enlarge

Gator Skin® W4794PU Softi Ball, 6", Purple

Item #: WBM1494402

Sold By: S&S Worldwide

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $11.99
$8.95 Shipping
Product Information
Product Q&A
Gator Skin® W4794PU Softi Ball, 6, Purple

Gator Skin® Softi, low bounce. 6, 25 kg. Low density and low rebound. Please specify red, yellow, blue, green, orange or purple when ordering. Certified Latex Free. Our softest ball is best suited for Pre-K and elementary aged kids.
We're so sure that our Gator Skin® balls are the highest-quality coated foam balls on the market, we back them up with an unconditional 4-year guarantee! The tactile, non-sting coating makes them easy to grip, and the coating is so durable, they're virtually tear-proof! No more red marks from the stinging hit of a vinyl- coated or rubber ball, so everyone can play at ease and gain confidence. That means more fun during more activities. Our premium Gator Skin® balls are simply your BEST choice.
Gator Skin® is a registered trademark of S&S Worldwide. Any use of this trademark without express written consent from S&S Worldwide is strictly prohibited. Gator Skin® is the original coated foam ball enjoyed by millions of satisfied customers.

Product Features

  • Premium Gator Skin
  • Virtually tear-proof! Non-sting coating!

Product Specifications

    • BRANDGator Skin
    • MANUFACTURER PART NUMBERW4794PU
    • PACKAGE QUANTITY1

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.