Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

JUGS Pearl Baseball Package W/Deluxe Ball Bucket

Item #: WBM1500945

Sold By: MASA

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $194.95
$12.00 Shipping
Product Information
Product Q&A
Jugs Pearl Baseball Package W/Deluxe Ball Bucket

The Jugs Pearl Baseball package includes the first leather baseball designed for use with pitching machines. The difference is the new Never Break seams that are made from a high-tech thread creating a ball that will last 5 times longer than any other leather baseball.

Features:
  • Includes bucket and 4 dozen Jugs Pearl Machine Baseballs (bucket will fit 5 dozen balls)
  • Grade A full-grain leather cover
  • High grade wool blend winding
  • Double cushioned cork pill
  • Measures a regulation 5 oz. Weight and 9 size
  • 1-year warranty

Product Specifications

  • MANUFACTURER PART NUMBERB5210
  • BRANDJugs
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.