Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cleverbrand Inc. Standard Yoga Mat Non-Toxic, Purple, 24" x 68" x 4mm

Rollover image to zoom in

Click image to enlarge

Cleverbrand Inc. Standard Yoga Mat Non-Toxic, Purple, 24" x 68" x 4mm

Item #: WBM1501792

Sold By: Cleverbrand

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8.99
$10.77 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Cleverbrand Inc. Standard Yoga Mat Non-Toxic, Purple, 24 x 68 x 4mm

Yoga is for the Mind, Body, Soul and Environment. The Standard Yoga Mat is made with new technology that contains materials safe for both you and the environment. Our Standard Yoga Mats have been used in yoga studios and gyms across the country for over 14 years! Manufactured with quality in mind, our mats are extra dense offering a firm and stable cushion. Perfect for beginners to experts, the 4mm thickness is perfect for most standing yoga poses eliminating the extra cushion that can cause undue body stress and unbalance to the user. Practice your poses, meditation and exercise on this mat, which is non-toxic, antibacterial and phthalate free. This mat features great traction to help hold your poses for traditional and non-traditional yoga. The Standard Yoga Mat can easily be cleaned with any household antibacterial cleaner. The Standard Yoga Mat is light, easy to roll and can be stored and carried in one of our Yoga Bags. Available in different colors.

Product Features

  • 24 X 68 X 4 mm Standard Studio mat for comfort with high grip performance
  • An antibacterial, non-toxic & environmentally responsible mat
  • Perfect thickness for beginners and experts alike as thinner is better for most yoga poses

Product Specifications

    • PACKAGE QUANTITY1
    • BRANDCleverbrand Inc.
    • MANUFACTURER PART NUMBERP-INV352468/PURPLE4MM

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.