Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allstart Boost Portable Jump Starter - 550

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Allstart Boost Portable Jump Starter - 550

Item #: WB640786

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $234.98 Save up to 51%
Price: $ 114.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Allstart Boost Portable Jump Starter - 550

The smallest and lightest portable power unit on the market. Uses a 12000mAh high capacity, high power battery that is fast charging and with low self-discharge. Features include 12V emergency start, LED flashlight and USB port for device use and charging, and three lighting modes: Standard, Strobe and SOS. 200 cold cranking amps. Includes carrying case, universal USB charging adapter, jumper cables, DC charger and ultra-bright LED flashlight function.

Product Specifications

    • VOLTAGE12
    • HEIGHT INCHES1-1/4
    • BRANDAllstart
    • PACKAGE QUANTITY1
    • COLOR FINISHWhite
    • AMPS400
    • LENGTH INCHES6
    • mAh12000
    • MANUFACTURERS PART NUMBER550
    • DESCRIPTIONBoost Portable Jump Starter
    • WEIGHT LBS0.95
    • WIDTH INCHES3
    • CONSTRUCTIONPlastic
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Amazing!

Your review: Amazing little unit! Not for big v-8's and diesel's, but works surprisingly well for all others.

Pros: ultra compact

Cons: Not for the biggest engines, but it's not advertised as such. So no complaints.

Is this review helpful?

great

Your review: it will save your morning

Pros: reliable

Cons: none

Is this review helpful?

Review

Your review: Excellent item. Recommend to others.

Pros: Excellent item.

Cons: none

Is this review helpful?

jump starter charger

Your review: This is a phenomenal product. Its small, easy to use, and a lot safer than using cables between cars. Also a flashlight with strobe flashing for safety warning. I bought 2.

Pros: size, ease of use, chargiung from car or wall outlets.

Cons: none

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 1 answers for this product.

Sort by: 

4 Results

How long does the battery retain it's charge?

Question Asked By: SARAH , December 03, 2014

+ View 1 Answer

Answer This Question

Sort by: 

4 Results