Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools Fraction+™ Digital Fractional Caliper, 6" (150mm)

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

General Tools Fraction+™ Digital Fractional Caliper, 6" (150mm)

Item #: WB501225

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 14.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
General Tools Fraction+™ Digital Fractional Caliper, 6" (150mm)

General Tools' Carbon Fiber Digital Fractional Caliper brings you three universal systems of measurement, making it an equally practical choice for both professional and do-it-yourself projects. The high-contrast digital display easily switches between inches, millimeters and fractions, with guaranteed accuracy to 0.001". In addition, the lightweight, non-marring carbon fiber construction delivers accurate readings of inside, outside, step and depth measurements.

Features:
  • Constructed of non-marring carbon fiber
  • Convenient auto-off feature
  • Three mode digital display: Decimal Inches,Fractional and Metric
  • Inside, outside, depth & step measurements
  • Accuracy: +/- 0.001" +/- 0.02mm
  • Resolution: 0.0005", 0.01mm, 1/64"
  • Power Source: 1 SR44 battery (included)

    Product Specifications

      • BRANDGeneral Tools
      • DESCRIPTIONFraction+® Digital Fractional Caliper
      • MANUFACTURERS PART NUMBER146
      • RANGE0-6"/0-150mm
      • RESOLUTION.0005"/.01mm
      • ACCURACY INCH.001
      • ACCURACY - METRIC.02
      • IP RATINGNone
      • RESOLUTION OR GRADUATION - INCH.0005
      • RESOLUTION OR GRADUATION - METRIC.01
      • DATA OUTPUTNo
    Have A Question About This Product?
    2 Question | 2 | Answer

    Avg. Customer Rating: (15 customer reviews)

    Write your own review

    The most favorable review

    • Customer Rating

    great item for a great price.

    This item was exactly as described. Works very well, and is extremely accurate.

    See more favorable reviews

    The most critical review

    • Customer Rating
    Sort by: 

    15 Results

    Good for its price

    Your review: Gets the job done. I needed it for my DIY projects and price was a major concern. Working with metric, inches and fractions is a nice bonus feature.

    Is this review helpful?

    great item for a great price.

    Your review: This is exactly what we were looking for, and Global Industrial had it in stock for a great price. The delivery was speedy, and started using it within a couple of days. Thank you Global Industrial.

    Pros: This item was exactly as described. Works very well, and is extremely accurate.

    Cons: There are no "cons" to this item.

    Is this review helpful?

    General Tools 6" caliper

    Your review: This is my second purchase of this same tool. The battery cover came off the first one but it was so smooth and easy to use I ordered again.

    Pros: All good!

    Is this review helpful?

    excellent

    Your review: Does exactly what I need and is sturdy enough to withstand any thing I plan to do with it

    Pros: As above

    Cons: None

    Is this review helpful?

    Digital Micrometer

    Your review: Product works as advertised and serves my needs very well.

    Pros: Since I don't have use for the product on a regular basis this product is excellent for my needs. The price is great and I am a happy customer

    Is this review helpful?

    General Caliper

    Your review: I've had one that I used in college and then at home, and I just bought a second one for work.

    Pros: -Easy to use -LCD is easy to read -Works in inches mm, and inch fractions -light weight -durable -Accurate

    Cons: No real cons

    Is this review helpful?

    great price but flimsy blades

    Your review: I bought 4 of these to put out on the shop floor where they will be subjected to rather rough treatment. Unfortunately, the blades are just too flexible for us - they deform to easily when you are trying to measure round or unusual shapes.

    Pros: Great price.

    Cons: Flexible blades.

    Is this review helpful?

    Bad Battery

    Your review: Unit didn't work. Battery was corroded. New battery didn't help at first. Had to carefully clean battery contacts.

    Pros: Works OK after cleaning and new battery.

    Cons: No roller wheel for fine adjustments. Its a little stiff to adjust.

    Is this review helpful?

    Great Product!

    Your review: We were very impressed with the quality of the product. In fact - if you could honor the sale price - I would purchase 4 more. I was also very satisfied with the ease of ordering and the delivery time.

    Pros: Quality product. Ease of ordering. Fast delivery.

    Cons: None

    Is this review helpful?

    General Tools Digital Caliper

    Your review: I can't see how buying any other more expensive caliper would be worth the extra money.

    Pros: decent quality and price

    Cons: none

    Is this review helpful?

    Perfect For Measuring Bike Parts

    Your review: Replacement bicycle parts come in different sizes so I need to measure whatever I'm replacing to get the right size. Eyeballing the diameter of round seat post with a ruler doesn't work well. I have a crude caliper with etched markings on the bar that is hard to read. This digital caliper is much easier to read. I don't need a lot of precision, so this caliper is perfect for what I need.

    Pros: Easy to read measurements in either metric or SAE.

    Cons: None, this is a great little tool for the cost.

    Is this review helpful?

    Caliper

    Your review: caliper seems sturdy. Do not use regularly so expect it will last for awhile

    Pros: easy to read and light weight

    Cons: plastic tips may not hold up for long time.

    Is this review helpful?

    These calipers are great for my use.

    Your review: I believe that these calipers will work fine for my use. I am a Purchasing Manager and I do not need the fine calibration that a machinist would need. They are just what I needed for my job and work at home.

    Pros: I like the digital dial and the ease of using them. Besides they are very light and are easy to carry around in my briefcase.

    Cons: None yet

    Is this review helpful?

    DOES WHAT IS SUPPOSE TO DO

    Your review: works well for a plastic caliper.

    Pros: Great price, accurate readings,easy to read display.

    Cons: it has plastic jaws. which could ware overtime. and become less accurate.

    Is this review helpful?

    Very Nice for the Price

    Your review: I was surprised by the quality of the tool for the price I paid, Nice Value

    Pros: Good Value

    Cons: None to think of.

    Is this review helpful?

    Sort by: 

    15 Results

    There are 15 questions and 2 answers for this product.

    Sort by: 

    15 Results

    How deep are the stainless steel jaws?

    Question Asked By: Juel , October 24, 2014

    + View 1 Answer

    Answer This Question

    does this come with a Certificate of Traceablility for NIST?

    Question Asked By: anonymous

    + View 1 Answer

    Answer This Question

    Sort by: 

    15 Results