Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking Dual Piston Straight Line Sander - V100

Rollover image to zoom in

Click image to enlarge

Viking Dual Piston Straight Line Sander - V100

Item #: WBM1508902

Sold By: Auto Body Toolmart

Ships in 2 - 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $199.99
$13.99 Shipping

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Viking Dual Piston Straight Line Sander - V100

The V100 removes material from large areas quickly while providing smooth operation. It is ideal for the surface preparation of fiberglass, sheet metal, steel, body putty or wood. 2,400 SPM. 4 CFM. 1/4 NPT Air Inlet. 90-100 PSI Required. 2-3/4 x 17 Klip-on pad. Assembled in the USA.

Product Specifications

    • MANUFACTURERS PART NUMBERV100
    • PSI90-100
    • WEIGHT LBS7.5
    • CFM4
    • PAD SIZE2-3/4" x 17" Klip-on pad
    • AIR INLET INCHES1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:60