Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 47615-CST Orange Quickport Cat5e Cat6 S-Video Jack Termination Coaster

Rollover image to zoom in

Click image to enlarge

Leviton 47615-CST Orange Quickport Cat5e Cat6 S-Video Jack Termination Coaster

Item #: WBM1509031

Sold By: Fruit Ridge Tools LLC

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6.95
$5.13 Shipping
Product Information
Product Q&A
Leviton - 47615-CST

The Leviton Quickport Termination Coaster is for use in termination Quickport voice and data jacks. It provides a stable platform for punching down cable. Can be used to assist in termination a wide variety of connectors, such as Cat 5e, Cat 6, RCA-110, S-Video etc. There are 3 Jack Designations on the coaster A: For Category 6 and 5e+ jacks B: For Category 5 and 5e jacks C: For S-Video, RCA-110 connectors

Product Specifications

    • COLOROrange
    • DESCRIPTION47615-CST Orange Quickport Cat5e Cat6 S-Video Jack Termination Coaster
    • TYPEQuickport Connector
    • MANUFACTURER PART NUMBER47615-CST
    • WEIGHT LBS.0.15
    • CONNECTION TYPE 1RJ45 Female
    • CONNECTION TYPE 2--
    • BRANDLeviton
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.