Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop Chimney 8162 Stove Bright 1200 Degree High Temp Paint-Shimmering Rose

Rollover image to zoom in

Click image to enlarge

Shop Chimney 8162 Stove Bright 1200 Degree High Temp Paint-Shimmering Rose

Item #: WBM1509518

Sold By: ShopChimney

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $35.19
$16.00 Shipping
Product Information
Product Q&A
Shop Chimney - 8162

Stove Bright high temperature paints offer a variety of imaginative, decorator colors. These rust resistant, extremely durable paints make any wood stove attractive. Stove Bright paints are very tough, too. Colors are long-lasting and resistant to scratching and marring. Features:Colorful Stove Protection, Wide decorator color selection, Tested to 1200 degree F. Contains silicone protectant, Rust resistant, High quality,fast drying formula resists scratching and marring, Stove Bright Aerosol High Temperature Paint, Stove Bright Brush-on High Temp Paint, preferred by some customers as an alternative to aerosol application.Stove Bright 1200 Degree High Temp Paint-Shimmering Rose A high temperature primer designed for coating bare metal before applying the final color coat May be used on BBQ grills as well. Use of Paint Prep is recommended. Please note that cap color may not match the actual paint color in the can.

Product Features

  • 1200 degree F

Product Specifications

    • COLOR FINISHRose

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.