Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Forrest Paint 6194 Sky Blue - 1200 Deg  Wood Stove High Temp Paint -

Rollover image to zoom in

Click image to enlarge

Forrest Paint 6194 Sky Blue - 1200 Deg Wood Stove High Temp Paint -

Item #: WBM1509618

Sold By: ShopChimney

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $27.18
$16.00 Shipping
Product Information
Product Q&A
Forrest Paint - 6194

Sky Blue.Formulated with a unique blend of heat resistant pigments in a silicone polymer resin that provides excellent color retention and film integrity in working temperatures up to 1200 Degree F (650 Degree C). High Temperature Paint is designed for rapid curing and great working properties over ferrous metal surfaces. Ideal for wood, pellet, and gas stoves as well as stove pipes, engines, engine manifolds, and many other metal substrates that are subject to high temperatures. Available in a wide range of colors to suit almost any need. Silicone Formula Retains Color With Extended Exposure To 1200 degrees Farenheit. High Quality, Fast Drying Formula Resists Scratching. Used By Many Of The Leading Wood, Pellet And Gas Stove Manufactures As Their Factory Finish. Easy To Apply. 1200 degrees Wood Stove High Temp Paint.

Product Features

  • 650 Degree C

Product Specifications

    • COLOR FINISHBlue

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.