Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plano StowAway® 5 Fixed Compartment Box 344985,  6-1/2"L x 3-3/4"W x 1-1/8"H, Clear - Pkg Qty 6
See all 54 items in product family

Plano StowAway® 5 Fixed Compartment Box 344985, 6-1/2"L x 3-3/4"W x 1-1/8"H, Clear - Pkg Qty 6

Item #: WB493266

Sold By: globalindustrial.com

Available on or around 06/14/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.25 each

Sold in packages of 6

Price: $13.50
Product Information
Customer Review
Product Q&A
Accessories
Plano StowAway® 5 Fixed Compartment Box, 6-1/2"W x 3-3/4"D x 1-1/8"H, Clear

The 3449 Size Waterproof Polypropylene Storage Case is the perfect storage solution for keeping contents dry. Manufactured from Polypropylene , this storage case features one open compartment, a continuous o-ring seal that keeps water out and three tight closing cam-action latches.



Product Specifications

    • LENGTH INCHES6-1/2
    • WIDTH INCHES3-3/4
    • HEIGHT INCHES1-1/8
    • ASSEMBLYAssembled
    • BRANDPlano Molding
    • COLOR FINISHClear
    • COMPARTMENTS5
    • CONSTRUCTIONPolypropylene
    • DIVIDERSFixed
    • LIMITED WARRANTYLimited Lifetime Warranty
    • MANUFACTURERS PART NUMBER344985
    • PACKAGE QUANTITY6
    • PRODUCT GROUPBoxes
    • SERIESStowAway
    • WEIGHT LBS0.167

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed