Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Commercial Grade 7.2kw Electric Vehicle Charging Station Level 2 Pole Mount OR Wall w/ 2 Connections

Rollover image to zoom in

Click image to enlarge

Commercial Grade 7.2kw Electric Vehicle Charging Station Level 2 Pole Mount OR Wall w/ 2 Connections

Item #: WBM1517665

Sold By: Juice Bar EV Charging Stations

Ships in 45 - 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,998.00
$200.00 Shipping
Product Information
Product Q&A
Garage Juice Bar - MB1C1FThe Juice Bar Single Pedestal OR Wall Mounted Mini Bar EV charger is suitable for commercial locations. The Mini Bar offers one Level 1 charge point AND one Level 2 charging point. Level 2 with J1772 connector is capable of reducing charge time from 12-18 hours to 4-8 hours, with service needs of 208-240Volt AC - 7.2kW 30Amp.

Product Features

  • Voltage 208/240 VAC
  • Breaker Rating 40 A
  • Tethered Charging Lead J1772
  • Powder Coated Aluminum Unit
  • Powder Coated Steel Pedestal Included
  • Wall Mount Brackets Attached
  • Ethernet Communications Capable
  • Operating Temperature -22 to 122 degrees F
  • Custom Branding Available (Quoted Separately)

Product Specifications

    • BRANDMini Bar
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.