Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop Chimney SWCD40 Sleek Black 2-Drawer Dual Zone Wine Cellar

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Shop Chimney SWCD40 Sleek Black 2-Drawer Dual Zone Wine Cellar

Item #: WBM1518889

Sold By: ShopChimney

Ships in 6 - 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $978.20
$97.00 Shipping
Product Information
Product Q&A
Shop Chimney - SWCD40

Flexible design allows built-in or freestanding use in 24 wide spaces Dual zone setup lets you separately store reds and whites at their ideal temperature Electronic controls for precise temperature management with elegant LED display Sleek black glass drawer fronts accented with our signature stainless steel handles Subtle LED light offers a gentle touch SUMMIT SWCD40 is a two-drawer dual zone wine cellar with modern styling and an innovative design. With an easy-fitting 24 footprint, the SWCD40 wine cellar can be used freestanding or built-in under counters. The two drawers feature tinted black glass fronts and our signature stainless steel handles. A blue LED light offers a subtle glow of the interior. This unit includes a stainless steel kickplate and jet black cabinet. Inside, the SWCD40 can store up to 45 bottles (depending on bottle size and configuration) on six wooden shelves.

Product Features

  • The upper zone is designed for optimum storage of white and sparkling wine, while the lower operates at warmer temperatures to best preserve reds. Set both temperatures using the intuitive digital thermostat with a display in Celsius or Fahrenheit on the front control panel. See Detailed Images below for more views Click here for TN-SWCD40 Brochure and Specs Click here for TN-SWCD40 User Manual

Product Specifications

    • MANUFACTURER PART NUMBERSWCD40
    • DESCRIPTIONWine Cooler
    • CAPACITY45 Bottles
    • TYPEBuilt-In/Freestanding
    • WIDTH INCHES23
    • DEPTH INCHES23
    • HEIGHT INCHES33

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.