Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop Chimney 3895GLA 38" Easy Access 2 Drawer Vertical Gas Smoker - Professional Series

Rollover image to zoom in

Click image to enlarge

Shop Chimney 3895GLA 38" Easy Access 2 Drawer Vertical Gas Smoker - Professional Series

Item #: WBM1519135

Sold By: ShopChimney

Ships in 10 - 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $380.69
$85.00 Shipping
Product Information
Product Q&A
Shop Chimney - 3895GLA

Easy access drawers for water pan and wood chip replenishment. Heavy duty steel construction. Welded cooking chamber. Square leg construction. Total Smoker area: 980 Sq inches. Fully adjustable heat control. Cast brass burner for longer life. Adjustable top chimney vent. 2 side vents for heat control. Rotary ignitor. Magnetic door closure. Meat Hanger. Durable plastic drawer handles. Large side handles for easy moving. Porcelain-coated enamel water pan. Large capacity steel wood chip box with lid. CSA Certified. UPSable packaging. Overall dimensions: 48 x 21 x 21. Cabinet dimensions: 38 x 16 x 16. Product Weight: 71 lbs

Product Specifications

    • WIDTH INCHES18
    • HEIGHT INCHES41
    • BRANDShop Chimney
    • MANUFACTURERS PART NUMBER3895GLA

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.