Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Holly & Martin 63092039512 Emerson Sliding Door Media Cabinet-Espresso

Rollover image to zoom in

Click image to enlarge

Holly & Martin 63092039512 Emerson Sliding Door Media Cabinet-Espresso

Item #: WBM1519192

Sold By: ShopChimney

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $249.99
$44.13 Shipping
Product Information
Product Q&A
Holly & Martin - 63092039512

A rich espresso finish enhances this stylish sliding door media cabinet. Each door slides open to reveal the spacious and versatile interior. While the top, center and bottom shelf are fixed, 4 adjustable shelves combine to create unlimited options for your media storage. Window paned sliding doors, adjustable shelves, and contemporary elegance all combine to create an excellent addition to your home. 31.75 W x 9.25 D x 48.75 H. All shelves are 28 W x 5.75D. 3 fixed shelves. 4 adjustable or removable shelves for maximum flexibility. 3 inch increment choices for adjustable or removable shelves. Distance between the top of the unit and fixed shelf #1 - 5. Distance between fixed shelf #1 and fixed shelf #2 (center shelf) - 16. Distance between fixed shelf #2 (center shelf) and fixed shelf #3 - 16. Distance between fixed shelf #3 and bottom of the unit - 4.75. Contemporary Espresso Finish. Tempered glass doors. Holds up to 248 DVDs or 536 CDs. Assembly required.

Product Specifications

    • WIDTH INCHES23
    • HEIGHT INCHES72
    • BRANDHolly & Martin

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.