Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit Appliance SPRF2D Frost Free Refrigerator Freezer drawer

Rollover image to zoom in

Click image to enlarge

Summit Appliance SPRF2D Frost Free Refrigerator Freezer drawer

Item #: WBM1519271

Sold By: ShopChimney

Ships in 6 - 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,858.71
$78.00 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Summit Appliance - SPRF2D

The SPRF2D features a top refrigerator drawer and a bottom freezer that allows flexible storage. With a black cabinet and stainless steel front, this model includes: Built-in capable. Make the best use of space by installing this unit under the counter and flush with other cabinetry. Fully finished cabinet. Allows the unit to be used freestanding. Stainless steel drawer fronts. Elegant style suits any setting. Thin (14mm diameter) stainless steel handles finish the look. Frost-free operation: Low maintenance design for easy operation. Electronic controls ensure easy and intuitive temperature management. Refrigerator section includes a center divider for easier storage. Interior light: Automatically illuminates when the top drawer is opened. 100% CFC free. Environmentally friendly design without ozone-damaging chemicals. Made in North America. Height: 34.0. Width: 23.75. Depth: 24.25.

Product Specifications

    • WIDTH INCHES23
    • HEIGHT INCHES34
    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSPRF2D
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.