Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

Picnic Time 61800179 Ventura Seat Portable Recliner

Item #: WBM1521153

Sold By: ShopChimney

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $55.95
$10.00 Shipping
Product Information
Product Q&A
Picnic Time - 61800179

Color: Black. The Ventura Seat is a portable recreational recliner with armrests and adjustable backpack straps you can take just about anywhere. It comes in four colors: Red, Lime, Blue and Black. Armrests mean comfort for some of us and the Ventura Seat won't disappoint. In addition, it's filled with high-density PU foam which provides the firmness you need to prevent aches in your back and bottom. If you prefer a wider seat over armrests, you can invert the armrests to increase the width of the seat to 20 inches. Six backrest positions offer a range of comfort possibilities, and adjustable backpack straps accommodate people of all heights. The Ventura Seat is great for the beach, pool, picnics, spectator sports or for dorm living and video gaming.

Product Features

  • Features: Six backrest positions; Armrests to provide utmost comfort; Lightweight steel frame construction; 300D polyester seat cover with a large exterior zipper pocket; Wide seat and backrest, cushioned with high-density foam; Folds flat for easy storage and transportation; Adjustable backpack straps; Water-resistant reinforced bottom

Product Specifications

  • WIDTH INCHES17
  • HEIGHT INCHES33
  • BRANDPicnic Time
  • MANUFACTURERS PART NUMBER61800179

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.