Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time 62800100 Reflex Portable Reclining Travel Couch

Rollover image to zoom in

Click image to enlarge

Picnic Time 62800100 Reflex Portable Reclining Travel Couch

Item #: WBM1521226

Sold By: ShopChimney

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $119.95
$16.00 Shipping
Product Information
Product Q&A
Picnic Time - 62800100

Color: Red. The Reflex is a portable reclining travel couch with armrests and an adjustable shoulder strap that folds in half for easy transport and storage. It comes in three colors: Red, Navy and Black. With a 39 long seat, the Reflex is roomy enough to seat two adults. High density, 3 thick foam in the seat and back rest make this seat very comfortable. Lay it flat, and stretch out for a nap. Four backrest positions offer a range of comfort possibilities. The Reflex provides indoor or outdoor seating possibilities. It's the ultimate chair for tailgating, spectator sports, indoor TV/movie viewing, video gaming, and dorm living.

Product Features

  • Includes: Fully-detachable, adjustable shoulder strap with comfort shoulder pad. Features: Steel construction
  • Four back rest positions (flat to fully upright, 13.5 high)
  • High-density foam interior
  • Integrated armrests
  • Detachable, adjustable shoulder strap with comfort shoulder pad
  • Open pockets on the two armrests to hold your electronic devices/cellular phones

Product Specifications

    • WIDTH INCHES29
    • HEIGHT INCHES4
    • BRANDPicnic Time
    • MANUFACTURERS PART NUMBER62800100

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.