Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Isolation Systems 60KW Portable Electric Heater

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Isolation Systems 60KW Portable Electric Heater

Item #: WBM1542231

Sold By: Isolation Systems, Inc.

Ships in 7 - 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,995.00 Save up to 25%
Price: $4,495.00
$265.00 Shipping
Product Information
Product Q&A
Efficient, versatile and reliable, the DI-60KRH portable electric resistance heaters produce clean, dry, safe heat offering an ideal environment for a variety of special event, emergency, disaster or construction applications. The duct-in / duct out solution adds versatility by allowing you to switch between fan only, 20kw, 40kw and 60kw of heating. The unit comes complete with your choice of on an analog or remote digital temperature controller, and CamLock connectors.

Product Specifications

    • BRANDIsolation Systems, Inc.
    • LENGTH INCHES47-1/4
    • WIDTH INCHES21-1/8
    • HEIGHT INCHES33-1/2
    • CONSTRUCTIONPowder Coated Cabinet
    • BTU HIGH204,000
    • CFM HIGH2800
    • CFM LOW2,300
    • VOLTAGE480
    • PHASE3
    • AMPS75
    • WATTS60,000
    • COLORWhite

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.