Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power Bar Premium Electric Vehicle Charging Station by Juice Bar EV

Rollover image to zoom in

Click image to enlarge

Power Bar Premium Electric Vehicle Charging Station by Juice Bar EV

Item #: WBM1572936

Sold By: Juice Bar EV Charging Stations

Ships in 45 - 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,999.00
$150.00 Shipping
Product Information
Product Q&A
Garage Juice Bar EV Charging Stations - PBL1

Premium Charging Station. Fully Customizable for Branding, Sponsors & Advertising. One Level 1 Charger. J1772 Connector with 14 ft Retractable Cord. LED Operator Interface. Weatherproof for Indoor & Outdoor Use. 20 Mile Commute Replenished in 4-6 hours. UL Listed.The Power Bar includes a J1772 connector which makes for convenient and easy level one charging. An economical solution for electric vehicle charging in long term parking locations.

Product Specifications

    • BRANDGarage Juice Bar
    • DESCRIPTION14' Retractable Cord
    • VOLTAGE120 VAC
    • WEIGHT LBS40
    • PACKAGE QUANTITY1
    • HEIGHT58.9"
    • AMP HOUR20A
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.