Recycling receptacle provides convenient disposal for all types of recyclable waste. Fully welded durable receptacle features a rugged, long lasting flat bar steel body with a polyester powder coat finish that deters graffiti and vandalism. Three recycling logos on lid and a RECYCLE decal on body for clear identification. Metal band top for extra strength. Recycling garbage can endures extreme climate conditions making them great for parks, universities, apartment and office complexes and city streets. Recycle waste container includes security cable, anchor kit and black rigid plastic liner. 36 gallon capacity.
Add our Metal Slatted Trash Receptacle Base for increased ease of service.
View our coordinating collection of Outdoor Trash Cans.
Global Industrial
Model # :WB261800BL
Global Industrial Outdoor Slatted Recycling Can w/Flat Lid, 36 Gallon, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$619.00
1
1
Available on or around 08/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 28 in |
| Height | 36 in |
| Weight | 65 lbs |
| Diameter | 28 in |
Product Details
| Type | Slatted Recycling Can |
| Number of Openings | 1 |
| Color | Blue |
| Opening | 11-1/4" Dia. |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Flat Open Lid |
| Material | Steel |
| Manufacturers Part Number | 261800BL |
| Indoor/Outdoor | Outdoor |
| Accepted Materials | Mixed Recyclables |
| Collection | Steel Slat Collection |
| Container Markings | Recycle |
| Shape | Round |
| Brand | Global Industrial |