Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blue Nitrile Powder-Free Industrial Grade Gloves, Medium, 3.5 Mil 200 Pcs

Rollover image to zoom in

Click image to enlarge

Blue Nitrile Powder-Free Industrial Grade Gloves, Medium, 3.5 Mil 200 Pcs

Item #: WBM1576515

Sold By: PackagingSuppliesByMail

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $20.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Shield Gloves - PSBM-GLNPFL-M-200Pcs

Blue Nitrile Disposable Gloves Latex Free popularly used in industries as well as for general purpose. It is made up of Nitrile material. The provisions of the Federal Food, Drug, and Cosmetic Act. It is reusable as well as can be machine washed. They are Powder Free, Latex-Free and Silicone Free products. They are available in different sizes.

Product Features

  • It is 3.5 Mil.
  • Powder Free, Silicone Free and Non-Latex Blue Nitrile Disposable Gloves.
  • Allow repeated use in direct contact with food.
  • Blue Nitrile Disposable Gloves are economical and can be used for variety of applications.
  • Blue Nitrile Disposable Gloves is available in different size.

Product Specifications

  • COLORBlue
  • BRANDShield Gloves
  • DESCRIPTION200 Disposable Powder Free Nitrile Industrial Gloves Gloves 3.5 Mil Thick Size: Medium
  • PACKAGE QUANTITY200
  • TYPEBlue Nitrile Gloves
  • THICKNESS3.5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.