Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Milwaukee® 2696-22CT M18™ Drill & Hackzall Combo Kit

Item #: WB501238

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $568.00 Save: up to 68%
Price: $179.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Milwaukee® 2696-22CT M18™ Compact Drill/Hackzall Kit w/2 M18™ Compact REDLITHIUM™ Batteries

The most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-Pole frameless motor, the M18™ Compact 1/2" Drill Driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4" length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2" metal chuck provide maximum durability, even on the most challenging worksites. REDLINK™ Intelligence provides advanced protection in abusive situations and manages the tool's temperature to provide maximum life. The REDLITHIUM™ Battery Pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M18™ Compact REDLITHIUM batteries, an M18™ multi-voltage charger, and a carrying case.

Features:
  • Milwaukee® 4-Pole Frameless Motor - Features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0-1,800 RPM
  • Compact Design: Allows greater accessibility in tight work spaces
  • All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
  • REDLINK™ Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life
The HACKZALL® M18™ Cordless LITHIUM-ION One-Handed Recip Saw (2625-20) features a Patent Pending Dual Gear Anti-Vibration System for unmatched comfort and contraol as well as light weight design for superior control and versatility. The powerful motor delivers 0-3,000 strokes per minute and a 3/4" stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC. The dual gear anti-vibration system increases control and accuracy. The 2625-20 also features a QUIK-LOK® blade clamp which offers fast and easy blade changes.

Features:
  • One-handed design provides superior control and versatility over a standard reciprocating saw
  • Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
  • QUIK-LOK® Blade Clamp offers fast, easy, tool-free blade changes for SAWZALL® Blades & HACKZALL® Blades
  • Built-in LED light illuminates the work surface while cutting
Kit Includes:
  • (1) M18â„¢ Compact 1/2" Drill Driver
  • (2) M18™ Compact REDLITHIUMâ„¢ Batteries (2601-22)
  • (1) M18™ Charger
  • (1) M18™ HACKZALL® Reciprocating Saw (2625-20)
  • (1) Carrying Case

Product Specifications

  • DESCRIPTION2-Tool Combo Kit
  • TYPECordless
  • COLOR FINISHRed/Black
  • SPEED RPMDrill/Driver 0-500/0-1,500 RPM
  • BATTERY WARRANTY2 Year
  • TOOL WARRANTY5 Year
  • INCLUDESDrill, Saw, (2) Batteries, Charger, Case
  • CHARGER/BATTERIESM18™ Compact REDLITHIUM™ Batteries
  • VOLTAGE (DRILL)18V
  • CHARGE TIME1 Hr
  • POWER SOURCEM18™ Compact REDLITHIUM™ Battery
  • VOLTAGE18V
  • MANUFACTURERS PART NUMBER2696-22CT
  • BRANDMilwaukee®
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.