Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SHOWA Best Glove Medium White D-Flex PLUS 7 Gauge Medium Weight High Performance Polyethylene Seaml

SHOWA Best Glove Medium White D-Flex PLUS 7 Gauge Medium Weight High Performance Polyethylene Seaml

Item #: WBM1580613

Sold By: Touch Enterprises, LLC

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $14.70
$8.96 Shipping
Product Information
Customer Review
Product Q&A
SHOWA Best Glove Medium White D-Flex® PLUS 7 Gauge Medium Weight High Performance Polyethylene Seamless Cut Resistant Glove

Product Features

  • HPPE Yarn
  • Uncoated
  • Fully Launderable

Product Specifications

    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.176.252:26