Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Perfect Fit Mens Bull Dog 7 Cut Standard Weight Cut Resistant Gloves With Kevlar Lining, Full Leath

Rollover image to zoom in

Click image to enlarge

Perfect Fit Mens Bull Dog 7 Cut Standard Weight Cut Resistant Gloves With Kevlar Lining, Full Leath

Item #: WBM1580619

Sold By: Touch Enterprises, LLC

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $15.14
$8.96 Shipping
Product Information
Product Q&A
Perfect Fit® Mens Bull Dogâ„¢ 7 Cut Standard Weight Cut Resistant Gloves With Kevlar® Lining, Full Leather Palm And Reinforced Thumb Crotch

Product Features

  • Leather palm provides solid abrasion/puncture resistance, added durability and improved grip in wet and oily applications
  • DuPont° KEVLAR® brand fiber construction for cut resistance (KEVLAR® is highly cut and heat-resistant fiber)
  • More complete protection with leather on palms and wrapped between fingers
  • KEVLAR is lightweight, durable and highly cut resistant.

Product Specifications

  • PACKAGE QUANTITY1

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.