Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493321

Divider Kit for 5"H Drawer of Global Industrial™ Modular Drawer Cabinet 30"W x 27"D, Blue

Product Description
✓ Constructed from heavy-duty steel with a blue powder coat finish
✓ Adjustable partitions & dividers allow flexibility
✓ Partitions install 6-1/2" apart

Transform drawers into neatly divided compartments with the Global Industrial™ Divider Kit for Modular Drawer Cabinets. Featuring three long partitions and six short dividers, this kit allows you to create compartments of any size, effectively separating & categorizing items for peak organization. Limited 1-Year Warranty.

  • Includes screws for locking partitions into place
  • For use with inside drawer dimensions: 25-1/2"W x 21"D x 3-3/4"H
  • Designed to be used with Global Industrial™ Modular Cabinets
  • PRICE
    $45.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width25-1/2 in
    Depth21 in
    Height3-3/4 in

    Product Details

    MaterialSteel
    ColorBlue
    Manufacturers Part Number493321
    Accessory TypeDivider
    For Use With5"H or 6"H Drawer
    BrandGlobal Industrial

    Warranty

    Warranty1 yr