Global Industrial
Model # :T9F493323
Global Industrial™ Height Adjusting Swivel Glides for Modular Drawer Cab, Price Per 4 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
High Adjusting Swivel Glides for Paramount™ Modular Drawer Cab, Price Per 4Pieces
Leveling glides provides 5/8" to 2-1/2" of vertical adjustment offering optimum stability where floors are uneven. Rated at 1,300 lbs. of static loading, each leveler can accommodate the most stringent loading requirements. Sold in quantities of 4.
Leveling glides provides 5/8" to 2-1/2" of vertical adjustment offering optimum stability where floors are uneven. Rated at 1,300 lbs. of static loading, each leveler can accommodate the most stringent loading requirements. Sold in quantities of 4.
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1300 lbs |
Product Details
| Type | Swivel Glides |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 493323 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |